SW116 - Dakura-Black Frame/Smoke Lens

Edge Eyewear

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SW116
Manufacturer
Edge Eyewear
Manufacturer's Part Number
SW116
Description
Dakura-Black Frame/Smoke Lens
Dakura - Black Frame / Smoke Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920000212 / 00697920000212
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SW116 - Small Image
 
SW116 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
Gloss Black
Frame Material
Nylon
Lens Material
Polycarbonate
Lens Color
Smoke
Dimensions and Weight
Size
Universal
Descriptions
Product Type
Dakura-Black/Smoke
extra long description
WOLF SW116 Dakura-Black/Smoke
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Long Description
Dakura - Black Frame / Smoke Lens
Special Features
16 PCT of visible light passes through this lens color. Edge Eyewear® glasses are tested in independent laboratories to ensure their compliance with ANSI Z87.1+2015 and Military Ballistic MCEPS GL-PD 10-12 standards. All Edge lenses block 99.9 PCT of UVA, UVB, and UVC radiation and are coated to reduce scratching.
Description
DAKURA-BLACK FRAME/SMOKE LENS
Manufacturer Information
Brand
Edge Eyewear
Manufacturers Part Number
SW116
sub brand
Dakura
GTIN
00697920000212
UPC
697920000212
Taxonomies, Classifications, and Categories
Type
Non-Polarized Safety Glass
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
Uses, Certifications, and Standards
Application
Fog resistant and scratch resistant lenses
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat