TSDK21DC - WPI

TSDK21DC - Khor-Digital Camo Kit

Wolf Peak International

  • $40.79 (for 1 Each)
  • $40.79 (1 Each)
  • $244.74 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TSDK21DC
    Manufacturer
    Wolf Peak International
    Manufacturer's Part Number
    TSDK21DC
    Description
    Khor-Digital Camo Kit
    Khor Camo Kit, Hard Case;Lens;Lens Cleaning Bag Includes, Design Patent D597122;Digital Camouflage Nylon Frame;Non-Polarized Anti-Reflective 50% Of Light Passes Through This Lens Blocks 99.9% Of Uva/Uvb/Uvc Rays;Soft TPR Temple Tips For Comfort Special Features
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Safety Glasses
    UNSPSC
    -
    UPC/EAN/GTIN
    697920009758
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $40.79 (1 Each)
    Carton
    $40.79 (1 Each)
    Standard Packaging
    $244.74 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    28 Each
    Resources
    Images
     
     
    TSDK21DC - Small Image
     
    TSDK21DC - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Khor Camo Kit
    Features
    Non-Polarized Anti-Reflective 50% of light passes through this lens blocks 99.9% of UVA/UVB/UVC rays
    Long Description
    Khor Camo Kit, Hard Case;Lens;Lens Cleaning Bag Includes, Design Patent D597122;Digital Camouflage Nylon Frame;Non-Polarized Anti-Reflective 50% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Soft TPR Temple Tips for Comfort Special Features
    Short Description
    Khor Camo Kit, Lens Cleaning Bag;Hard Case;Lens Included
    Special Features
    Non-Polarized Anti-Reflective 50% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Design Patent D597122;Digital Camouflage Nylon Frame;Soft TPR Temple Tips for Comfort
    Description
    KHOR-DIGITAL CAMO KIT
    Additional Information
    includes
    Lens Cleaning Bag;Hard Case;Lens
    Manufacturer Information
    Brand
    WOLF PEAK INTERNATIONAL
    Wolf Peak International
    Manufacturers Part Number
    TSDK21DC
    Taxonomies, Classifications, and Categories
    Category Description
    SAFETY GLASSES
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    15 Alexandria
    View Store
    4 West Monroe

    A-L

    Location Stock Available
    View Store
    2 Fort Smith

    M-Z

    Location Stock Available
    View Store
    3 Rogers
    View Store
    4 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TSDK21DC

    Type in the slang term you'd like to suggest.

* All prices subject to change.