XB116A2 - Brazeau Apocalypse 2-Black & Blue/Smoke

Edge Eyewear

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XB116A2
Manufacturer
Edge Eyewear
Manufacturer's Part Number
XB116-A2
Description
Brazeau Apocalypse 2-Black & Blue/Smoke
Brazeau Apocalypse 2 - Black & Blue Warrior Frame / Smoke Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697929006628 / 00697929006628
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XB116A2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
BLACK
Frame Material
Nylon/PC
Lens Color
Smoke
Descriptions
Product Type
Brazeau A2-Black/Smoke
Long Description
Brazeau Apocalypse 2 - Black & Blue Warrior Frame / Smoke Lens
extra long description
WOLF XB116-A2 Brazeau A2-Black/Smok
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Description
BRAZEAU APOCALYPSE 2-BLACK & BLUE/SMOKE
Manufacturer Information
Brand
Wolf Peak
Manufacturers Part Number
XB116-A2
sub brand
Brazeau
GTIN
00697929006628
UPC
697929006628
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat