LF3150CWSF - 150W Led FLD SFTR 50K 16423LM

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF3150CWSF
Manufacturer
Westgate
Manufacturer's Part Number
LF3150CWSF
Description
150W Led FLD SFTR 50K 16423LM
Spot Light, 150 W, 120 V, 16423 LM Brightness (Lumens), Led Bulb, Bronze/Dark
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060045185 / 00845060045185
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LF3150CWSF - Small Image
 
LF3150CWSF - Small Image
 
LF3150CWSF - Large Image
 
LF3150CWSF - Large Image
Specifications Sheets
 
 
LF3150CWSF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
150W LED FLD SFTR 50K 16423LM
Product Type
Spot Light
Long Description
Spot Light, 150 W, 120 V, 16423 lm Brightness (Lumens), LED Bulb, Bronze/Dark
Short Description
Spot Light 150 W, 120 V, 16423 lm, LED, Bronze/Dark, TRN
Additional Information
Brightness (Lumens)
16423 lm
package quantity
1 CA
Voltage
120.00 LBS
Category
Exterior
bulb type
LED
Safety Rating
UL,DLC
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
LF3150CWSF
GTIN
00845060045185
UPC
845060045185
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat