LF330CWKN - 30W Led FLD 50K KNCL 3000LM

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF330CWKN
Manufacturer
Westgate
Manufacturer's Part Number
LF330CWKN
Description
30W Led FLD 50K KNCL 3000LM
Spot Light, 30 W, 120 V, 3000 LM Brightness (Lumens), Led Bulb, Bronze/Dark, 1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060044843 / 00845060044843
Weight per unit
2.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LF330CWKN - Small Image
 
LF330CWKN - Small Image
 
LF330CWKN - Large Image
 
LF330CWKN - Large Image
Specifications Sheets
 
 
LF330CWKN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
30W LED FLD 50K KNCL 3000LM
Product Type
Spot Light
Long Description
Spot Light, 30 W, 120 V, 3000 lm Brightness (Lumens), LED Bulb, Bronze/Dark, 1 lb
Short Description
Spot Light 30 W, 120 V, 3000 lm, LED, Bronze/Dark, TRUN
Additional Information
Brightness (Lumens)
3000 lm
package quantity
1 CA
Voltage
120.00 LBS
Category
Exterior
bulb type
LED
Safety Rating
UL,DLC
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
ASD-LF3-30CW-KN
GTIN
00845060044843
UPC
845060044843
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight
1 lb
Weight per each
2.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat