LF350CWTR - 50W Led FLD 50K Trun 6000LM

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF350CWTR
Manufacturer
Westgate
Manufacturer's Part Number
LF3-50CW-TR
Description
50W Led FLD 50K Trun 6000LM
Led Flood Light, General Site Lighting, Alleys, Loading Docks, Doorway, Pathway and Parking Areas;Great For Use With Motion Sensors or Other Instant On/Off Controls;Replace Existing Hid Flood Lights/Wall Packs, 70000 H Average Life, 5000 LM Brightness (Lumens), Black, >80 Color Rendering Index, 5000 K Color Temperature, 18 In Cord Length, 0.6 A Current Rating, 100 W;150 W;220 W;300 W;80 W Equivalent Wattage, Dark Bronze Finish, 7-1/2 In Height, IP65 Ip Rating, Led Lamp Type, 8-1/2 In Length, Die Cast Alumi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060044942 / 00845060044942
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LF350CWTR - Small Image
 
LF350CWTR - Small Image
 
LF350CWTR - Large Image
 
LF350CWTR - Large Image
Specifications Sheets
 
 
LF350CWTR - Specification Sheet
 
LF350CWTR - Specification Sheet
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
Die Cast Aluminum
Voltage Rating
100 to 277 V ac
Wattage
50 W
Lamp Type
LED
Current Rating
0.6 A
Material, Color, and Finish
color temperature
5000 k
Finish
Dark Bronze
Color
Black
Color Rendering Index
>80
Style
Transitional
Dimensions and Weight
Length
8-1/2 in
Width
1-4/5 in
Height
7-1/2 in
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, General Site Lighting, Alleys, Loading Docks, Doorway, Pathway and Parking Areas;Great For Use With Motion Sensors or Other Instant On/Off Controls;Replace Existing HID Flood Lights/Wall Packs, 70000 h Average Life, 5000 lm Brightness (Lumens), Black, >80 Color Rendering Index, 5000 K Color Temperature, 18 in Cord Length, 0.6 A Current Rating, 100 W;150 W;220 W;300 W;80 W Equivalent Wattage, Dark Bronze Finish, 7-1/2 in Height, IP65 IP Rating, LED Lamp Type, 8-1/2 in Length, Die Cast Alumi
Short Description
LED Flood Light, Die Cast Aluminum, 50 W, 8-1/2 x 1-4/5 x 7-1/2 in
Description
50W LED FLD 50K TRUN 6000LM
Additional Information
Cord Length
18 in
Equivalent Wattage
80 W;100 W;150 W;220 W;300 W
Brightness (Lumens)
5000 lm
package quantity
6 PC
Mounting Type
Trunnion Mount
Power Source
Hardwired
Maximum Operating Temperature
+40°C;+140°F
Minimum Operating Temperature
-30°C;-4°F
average life
70000 h
Warranty
7 yr
Standards Met
UL Listed;DLC Certification;UL1598 Listed;UL8750 Listed;EN60598;EN61347-2-13;EN62031;EN62471;EN55015;EN61000-2-3;EN61000-3-3;EN61547
ip rating
IP65
Voltage
120.00 LBS
Category
Exterior
bulb type
LED
Safety Rating
UL,DLC
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
LF350CWTR
sub brand
SMD 3030;Philips Lumileds Lexeon
GTIN
00845060044942
UPC
845060044942
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight
25.7 lb
Weight per each
3.64
Carton
1
Uses, Certifications, and Standards
Application
General Site Lighting, Alleys, Loading Docks, Doorway, Pathway and Parking Areas;Replace Existing HID Flood Lights/Wall Packs;Great For Use With Motion Sensors or Other Instant On/Off Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat