UCA33WHT - WSG

UCA33WHT - 33" 16W Led Uc 27-40K 900LM White

Westgate MFG, Inc.

  • Special Order Item
  • $0.00 (Each)

Availablity: In Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    UCA33WHT
    Manufacturer
    Westgate MFG, Inc.
    Manufacturer's Part Number
    N/A
    Description
    33" 16W Led Uc 27-40K 900LM White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Track, Rail, Task & Undercabinet Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    845060005943
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    UNDER CABINET
    Manufacturer Information
    Brand
    Westgate MFG, Inc.
    Taxonomies, Classifications, and Categories
    Category Description
    LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for UCA33WHT

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

UCA24WHT - 24" 12W Led Uc 27-40K 650LM - Westgate MFG, Inc.

From Westgate MFG, Inc.,
24" 12W Led Uc 27-40K 650LM

$73.22
Each
Item Details

UCA42WHT - 42" 20W Led Uc 27-40K 1100LM White - Westgate MFG, Inc.

From Westgate MFG, Inc.,
42" 20W Led Uc 27-40K 1100LM White

$ - Request Quote
Item Details

UCA16WHT - 16" 6.5W Led Uc 27-40K 390LM - Westgate MFG, Inc.

From Westgate MFG, Inc.,
16" 6.5W Led Uc 27-40K 390LM

$56.67
Each
Item Details



UCA12WHT - 12" 5W Led Uc 27K-40K 275LM - Westgate MFG, Inc.

From Westgate MFG, Inc.,
12" 5W Led Uc 27K-40K 275LM

$50.00
Each
Item Details