XTCLRWEM - WSG

XTCLRWEM - 3W Led Emergency/Exit Combo Red LTR WHT Face

Westgate

  • $48.22 (Each)
  • $48.22 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    XTCLRWEM
    Manufacturer
    Westgate
    Manufacturer's Part Number
    XT-CL-RW-EM
    Description
    3W Led Emergency/Exit Combo Red LTR WHT Face
    High-Impact Thermo-Plastic Led Exit and Emergency Lighteven Illumination Across The Face Without Led Imagingenergy-Efficient Led Panel, 3.2 Watts (Red) 3.8 Watts (Green), 25-Year Ratedtwo Fully Adjustable 1-Wa Glare-Fee Led Heads For Safe Egress 120/277 Volt Operation (20-40&#176, C)Top Canopy Included For Ceiling Installationez Snap-Out Le or Right Arrow Knock OUTS9.6V Maintenance-Free Sealed Ni-Cad Rechargeable Battery Long Lifelow Profile Compact Design, Available In White or Black Housing 90-Minute Rated
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Emergency & Exit Lighting
    UNSPSC
    N/A
    UPC/GTIN
    845060041927 / 00845060041927
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $48.22 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    259
    Resources
    Images
     
     
    XTCLRWEM - Small Image
     
    XTCLRWEM - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    Pwt, Nckl, B/S, Slvr.
    Style
    Transitional
    Descriptions
    Product Type
    Led Exit/Emergency Light Combo
    Description
    3W LED EMERGENCY/EXIT COMBO RED LTR WHT FACE
    Long Description
    High-impact thermo-plastic LED exit and emergency lightEven illumination across the face without LED imagingEnergy-efficient LED panel, 3.2 watts (Red) 3.8 watts (Green),25-year ratedTwo fully adjustable 1-wa glare-fee LED heads for safe egress 120/277 volt operation (20-40&#176,C)Top canopy included for ceiling installationEZ snap-out le or right arrow knock outs9.6V maintenance-free sealed Ni-Cad rechargeable battery long lifeLow profile compact design, available in white or black housing 90-minute rated
    Additional Information
    Voltage
    120.00 LBS
    Category
    Utility
    Manufacturer Information
    Brand
    Westgate MFG, Inc.
    Manufacturers Part Number
    XT-CL-RW-EM
    GTIN
    00845060041927
    UPC
    845060041927
    Taxonomies, Classifications, and Categories
    Category Description
    Emergency & Exit Lighting
    Type
    Exit Signs
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
    Suggest a new slang term for XTCLRWEM

    Type in the slang term you'd like to suggest.

* All prices subject to change.