C703736 - Staple 100 PP 5M Viking Nob

W.W. Cross Inc.

  • $122.00 (Each)
  • $122.00 (Each)

  • $610.00 (Per 5)
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
C703736
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C703736
Description
Staple 100 PP 5M Viking Nob
Cable Staple, 1 In Length, Carbon Steel Material, 5000 Ca Package Quantity, #12;#14 Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
075218091157 / 00075218091157
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.00 (Each)
Standard Packaging
$610.00 (Per 5)
Resources
Attachments
 
 
C703736 - Specification Sheet
Images
 
 
C703736 - Small Image
 
C703736 - Large Image
 
C703736 - Large Image
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
Carbon Steel
Dimensions and Weight
Size
#12;#14
Length
1 in
Width
1/2 INCH
Descriptions
Product Type
Cable Staple
Long Description
Cable Staple, 1 in Length, Carbon Steel Material, 5000 CA Package Quantity, #12;#14 Size
Short Description
Cable Staple, #12;#14, Carbon Steel, 1 in L, 5000 CA
Description
STAPLE 100 PP 5M VIKING NOB
extra long description
CARBON STEEL MATERIAL; 1 INCH; 1/2 INCH; 12 AWG, 14 AWG CABLE SIZE; UL APPROVAL; 5000 PER CASE STANDARD PACKAGE; NUMBER OF CONDUCTORS 2; PACKAGE TYPE PLASTIC PAIL
Commodity Description
NAILS,STAPLES,RIVETS
Additional Information
Number of Conductors 2; Package Type Plastic Pail
Additional Information
package quantity
5000 CA
Cable Size
12 AWG, 14 AWG
Manufacturer Information
Brand
W.W. Cross Inc.
Manufacturers Part Number
C703736
GTIN
00075218091157
UPC
075218091157
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Standard Package
5000 per Case
Weight per each
0.005
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat