Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch Has Plenty Of Room to Hold The Tools You Need For The Job. The Pouch Features Leather Construction Riveted to Promote Longer Life. The Pouch Conveniently Attaches to Your Belt For Ready Access to Items.
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$70.05
Each
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
$35.89
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
$49.01
Klein Tools’ Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You’LL Know When It’S Time to Recharge The Lamp, Because The Battery Gauge Clearly Indicates How Much Battery You Have Left. Whether You Wear With The Adjustable Silicone Strap or Attach It Directly to A Klein® Hard Hat, This Light-Sensing Auto-Off Headlamp Is The Best Choice For Your Everyday Light.
$49.99
This Multi-Purpose Knife Sharpener Helps Keep Your Blades In Good Working Order. Sharpening Rod Unscrews and Stores In Handle For Convenient Carrying In Tool Box, Pouch or Pocket. Handle Is High-Visibility Orange Color With Handy Pocket Clip.
$27.73
Electrician'S Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 Awg Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 In Overall Length, 3.2 Oz
Nacogdoches Availability: Out Of Stock
$22.45
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/16 In Cutting Capacity, Plastic Dipped Steel Handle Material, Transparent Red (Handle), Plastic Dipped (Handle), 6-1/2 In Overall Length, 1 In Overall Width, 1 In Overall Depth, 5.3 Oz
$30.23
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes For Looping Wire Ends, 6-1/8 In Overall Length, 1/2 In Overall Width, 0.23 LB
$15.76
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
$18.47
9
Popularity
Default