Add More Items
View All Quick Selects
Below you can add an image for '18609J' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG94 HDG, 3-1/2" Trade Size
Total Availability: In Stock
Check local availability
Book Price
$453.54
Each
Eaton Rotary Disconnect Switch, 30 A, Class J Fuses, Three-Pole, Switch Body, R9 Series, 600 V, J Frame
$599.52
UL98, J-Frame, 3POLE, 60AMP, J-Fusible Rotary, 100kaic
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$681.32
Rigid PVC Conduit Junction Box, PVC Material; Gray Finish; 4 Inch Diameter; 4 Inch Diameter; 2 Inch; Direct Burial Installation; Ul, Csa Approval; Nema 4/4X/6P Enclosure; Screw Cover Type; 10 Per Outer Pack Standard Package; Carlon Brand; E989 Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,352.50
Per 100
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$3,450.97
9 Pole, Type BJDL5.9, Orange Assembled Jumper Bar.
$10.29
BJDL5.9 9 Poles
CP925 Conference Phone By Yealink
$486.80
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
$197.19
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 150 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
$597.41
Eaton UL98, K-Frame, 3POLE, 100AMP, J-Fusible Rotary Disconne
$1,063.45
00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ4A SP L|Arrow Hart - Cooper Wiring Devices PJ4ASPL|Arrow Hart - Cooper Wiring Devices PJ4A-SP-L|Cooper Wiring Devices PJ4A SP L|Cooper Wiring Devices PJ4ASPL|Cooper Wiring Devices PJ4A-SP-L|Cooperwiring PJ4A SP L|Cooperwiring PJ4ASPL|Cooperwiring PJ4A-SP-L|Eagle PJ4A SP L|Eagle PJ4ASPL|Eagle PJ4A-SP-L|Eaton PJ4A SP L|Eaton PJ4ASPL|Eaton PJ4A-SP-L|Eaton Wirin
$3.14
Mounting Kit For For TF96
$211.94
N09 Box 10 1/2 X 17 1/4 X 12
$121.23
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 350 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
$1,214.15
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 2"
$213.48
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 1 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC.
$86.84
20
Popularity
Default