Add More Items
View All Quick Selects
Below you can add an image for '22282' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 22251500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1-1/2 In, 8-1/4 In Bend Radius, Dimension B: 11-3/8 In, Dimension C: 4-11/16 In, C/Us Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,578.71
Per 100
Conduit Pipe 22251300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1-1/4 In, 7-1/4 In Bend Radius, Dimension B: 9-11/16 In, Dimension C: 4 In, C/Us Ul Listed, Csa Certified
$2,217.39
Browse locations near you.
Conduit Pipe 22221500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/2 In, Flexibility: Rigid, NPT, 8-1/4 In Bend Radius, Dimension B: 11-13/16 In, Dimension C: 4-7/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Request Quote
Conduit Pipe 22223500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3-1/2 In, Flexibility: Rigid, NPT, 15 In Bend Radius, Dimension B: 23-3/16 In, Dimension C: 9-5/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$28,017.66
Conduit Pipe 22253500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23-13/16 In, Dimension C: 9-7/8 In, C/Us Ul Listed, Csa Certified
$15,326.28
Conduit Pipe 22253000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 22 In, Dimension C: 9-1/8 In, C/Us Ul Listed, Csa Certified
$11,964.06
Conduit Pipe 22222500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 2-1/2 In, Flexibility: Rigid, NPT, 10-1/2 In Bend Radius, Dimension B: 18-5/16 In, Dimension C: 7-9/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$15,012.06
Conduit Pipe 22223000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3 In, Flexibility: Rigid, NPT, 13 In Bend Radius, Dimension B: 20-9/16 In, Dimension C: 8-1/2 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$20,383.29
Conduit Pipe 22251000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-15/16 In, Dimension C: 3-11/16 In, C/Us Ul Listed, Csa Certified
$1,632.00
Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified
$7,669.26
Conduit Pipe 22221000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 9-3/16 In, Dimension C: 3-13/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,000.27
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
Conduit Pipe 22254000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, Dimension B: 25-1/16 In, Dimension C: 10-3/8 In, C/Us Ul Listed, Csa Certified
$18,915.81
Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified
$3,583.77
Retrofit Brace, Silver, 25 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 In Height, 0.43 LB/Ea
Total Availability: In Stock
$57.67
Each
3" White Plastic PFD Hood Vent W/ Tail Pipe
$7.13
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
$21.45
Empire 22-202 Is A Durable Non-Detectable Polyethylene Warning Tape Used to Protect Critical Property Whether Below or Above Ground. When Installed Below Ground, It Is Best to Be At A Shallow Depth to Ensure Product Is Noticed Before Damage to The Utility Occurs. This Product Is Proudly Made In The U.S.A With Environmentally Safe Materials to Meet Different Regulations. It Is Available In Most Colors With Customization Options Available Upon Request.
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$65.37
3M™ Scotch Seal™ Tape 2229 Is A 125 Mil Thick, Highly Conformable, Tacky Mastic Pad On An Easy Release Liner That'S Suitable For Insulating, Padding and Sealing Of Objects That Need to Be Protected From Adverseenvironmental Conditions. It Withstands Temperatures Up to 194 °F (90 °C).
$54.40
Fluorescent T8 Linear Lamp, Designation: F25T8/841/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 35-25/32 In Length, 1 In Diameter
$4.61
20
Popularity
Default