Add More Items
View All Quick Selects
Below you can add an image for '4304' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 4304-NK Model, 75 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3-9/16 In Width, 3-3/4 In Height, 20 LB
Total Availability: In Stock
Check local availability
Book Price
$763.47
Per 100
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 4300-NK Model, 60 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3 In Width, 3-3/4 In Height, 19 LB
$7.46
Each
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 4300-NK Model, 60 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3 In Width, 3-3/4 In Height, 18 LB
$534.03
Features:2 1/2IN Dia X 4IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,940.67
4X4 Xformer Pads
$7.99
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$58.46
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$20.10
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.2542 LB
$16.46
18-4-432-QS-EB4-Unv 4L Wrap
Total Availability:
$77.50
This item is no longer available. Click to view alternate items.
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643828
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.06
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.05 LB
$19.33
N4, 12 Eclipse Encl. - 42 X 36 X 12 - Steel/Gray
$1,053.12
22/4 Sol Fire Alarm Cabl
$150.92
Per 1,000
Features:2 1/2IN Dia X 4IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$75.62
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Galvanized Steel
$18.49
Groove Joint Plier, 2 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 In Overall Length, 1.38 In Jaw Length, 0.44 In Jaw Width, 2.13 In Shank Length, 15 Pieces
$21.57
Klein Tools NCVT-4IR Is A Voltage Tester That Provides Non-Contact Determination Of Ac Voltage In Cables, Cords, Circuit Breakers, Switches, Outlets and Wires As Well As Infrared (Ir) Thermometer Measurements, Making It The Perfect Choice For Hvac Professionals.
$54.86
6" Trim Wall Wash White Trim With White Baffle
$137.50
Acet. Replacement Gauge 0-30 Psig
$19.64
20
Popularity
Default