Add More Items
View All Quick Selects
Below you can add an image for '43852OZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$132.04
Each
Magnumpro™ Oil-Tempered Spring Steel Replacement Fish Tape 65' X 1/8" (19.8M X 3.2MM) With Case (3 Pack). Rugged Case Design Improves Drop Impact Capability. Oil-Tempered Spring Steel For Excellent Fishing Performance. Advanced Comfort Handle Grip Reduces Fatigue. Superior Rapid Tape Pay-Out and Rewind. Improved Low Profile Tip For Easy Fishing Through All Sizes Of Conduit. Viewing Port Gives Visibility to Remaining Tape and Ability to Remove Job Site Debris Quickly.
Total Availability:
$75.22
This item is no longer available. Click to view alternate items.
Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
Total Availability: In Stock
$5.77
*Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin
$27.55
43W Led T8 Lamp, 8 Long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
$24.21
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
$27.77
Ideal 44-785 Cleat, For 277 V Single-Pole Breaker Lockout
$12.90
*Discontinued* 43W Led T8HO 96" 50K 5500LM
Refrigerant 438A 25 LB Cylinder (MO99)(R22 Altern.
$432.95
Liquid Tight Straight Connector, 1 In Trade Size, Die-Cast Zinc Material, 5/8 In Length, 2 In Diameter, 0.428 LB/Ea
$1,256.00
Per 100
Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.
$19.99
*Delisted*43W Led T8 96" 50K Line VLT GLS SNGL Pin
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB
$242.59
Samsung 43" Class Q7F Series Qled 4K QHDR Smart TV
$458.07
Connector, Liquid Tight, Straight Non-Metallic, Size 1 Inch
$511.99
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/2 Inch
$1,516.00
Connector, 3/4 In Trade Size, Straight, Plain, Straight Connection Orientation, Screw-On Connection, 5/8 In Thread Length, 1 In Length, 1-3/8 In Diameter
$218.00
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/4 Inch
$1,102.00
4/3 WG Romex-Pieces
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10,267.91
Per 1,000 Feet
Connector, Liquid Tight, Straight Non-Metallic, Size 3/4 Inch
$319.99
20
Popularity
Default