Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Total Availability: In Stock
Check local availability
Book Price
$4,244.67
Per 100
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
$13.12
Each
120/240V 1PH 100A NMA1 Xfer SWTCH W/ 12CKT Lodcntr
$483.36
This item is no longer available. Click to view alternate items.
Strap, 2 In Trade Size, 15 LB/100
$141.49
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 1-1/2", Two Hole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$83.29
Rust Proof Paint, Solvent Base Type, Meter Gray, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size
$13.42
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
24/4PR CAT3 TWST Tele Cable
$216.92
Per 1,000
3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap Wire to A Run (Through) Wire While Insulating The Connection. This Connector Is Suitable For Control Circuit Wiring, Fixture Wiring, Appliance Wiring, Signal and Pa Systems and Automotive/Boat/RV Wiring. Polypropylene Insulated and Self Stripping.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$76.01
Straight Blade Power Receptacle, Single Type; Glass Reinforced Nylon Material; Brown Color; TT-30R Configuration; 3 Wire(S); Ul 498, Csa C22.2 Approval; 125 Volt Ac Voltage Rating; Flush Mounting; 30 Amp Current Rating; Grounding; 2 Pole(S)
$14.88
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 3/4", Two Hole
$29.86
3M™ Scotchlok™ Insulation Displacement Connector 562 Is A Double Run or Tap Connector For Tap or Parallel Splicing. Polypropylene Insulated, Self Stripping and Flame Retardant.
$60.98
1-50 Numbers
$6.46
6" Trim Baffle - Slope Ceiling Trim White Trim With Black Coilex Baffle
$58.41
Welding Material, Copper Oxide/Aluminum, 0.5 LB
$45.76
*WM*49778 Belt, RND 5/16IN Dia, 49.0IN L 8 PK
$148.00
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo Brand
$116.42
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo[R] Brand
Nvent Erico Cadweld Welding Material, F20, 250
$63.95
20
Popularity
Default