Add More Items
View All Quick Selects
Below you can add an image for '576' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
Total Availability: In Stock
Check local availability
Book Price
$638.97
Each
Eaton Power Device Receptacle, #12 - 4 Awg, 20A, Flush, 125/250V, Back, Black, Nema 14-20R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
$45.61
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series Are Designed For Splicing 3-Conductor, Armored and Non-Armored, Shielded Power Cables. The Kits Are Rated For Use On 5/8 KV Cables With Conductor Sizes From 3/0 Awg-1000 Kcmil (95-500 MM²) or 15 KV Cables With Conductor Sizes From 2 Awg-750 Kcmil (35-325 MM²).
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,861.54
$3,675.39
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 1" Base Size, 3/4" Jaw Opening Size, Malleable Iron, 1/4"-20 Tapped Holes
$161.70
Per 100
Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4000 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$7,689.30
Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.125 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 12 Per Case Standard Package; 2-1/2 Inch-8 Tpi Trade Size; Threaded End Type
$2,277.43
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 3"
$3,262.06
Straight Blade Receptacle, 30 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Brown, Corrosion Resistant, 0.4000 LB
$6,512.11
11-20 Numbers
$6.27
<P>1/2'' Trade Size Ko In Center. For Use With 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts These Boxes Into Pull or Junction Boxes For Hanging Lightweight Pendant Fixtures With 1/2'' Trade Size Pipe Stems.</P>
$8.63
Conduit Connector, Steel, Galvanized, 1/2 In Height, 0.08 LB/Ea
$487.09
Straight Blade Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4200 LB
$7,323.04
Marking Plate 'Communications' Gry 2"X8" Glue In
$24.00
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125/250V, Back, Black, Nema 14-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
$104.35
PV 10-19 Cu XLP BK 2KV 2500R
$833.01
Per 1,000 Feet
Powerline™ Series Electrician Tool Pouch, 18-Pocket
$96.66
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
$1,701.00
From Home Use to Camping, Construction to Outdoor Events, Generac GP Series Portable Generators Provide Dependable Portable Power. Power The Fun Stuff or Cover An Emergency. The GP17500E Watt Electric Start Generator Features Never-Flat Wheels, Low-Tone Mufflers For Quiet Operation, Low-Oil Shutdown, Circuit Breaker Protected Outlets, and Hour Meter With Maintenance Resets. Idle Control Increases Fuel Efficiency and Included Wheel Kit and Lifting Eye Make Transportation Easier. This Item Cannot Be Returned
$4,648.55
Service Pole, 20 FT Overall Length, 20 FT (L) Size
$150.00
20
Popularity
Default