Add More Items
View All Quick Selects
Below you can add an image for '70448' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$221.49
Each
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
Total Availability: In Stock
$1,420.89
Browse locations near you.
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
$2,172.91
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/4"
$111.14
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, TB Shape, 1-1/4"
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LL Shape, 1-1/4"
$94.99
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F32/25WT8/841/Es/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2400 LM Initial, Lumens: 2280 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
$4.38
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 1-1/4"
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
Lug Conversion Kit For Use With 4468 4-600KCMIL or Two 1 Aught-250KCMIL Mech 8 Per Kit
$102.65
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Per 100
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG44 HDG, 1-1/4" Trade Size
$182.88
Refrigerant RS44B 24LB Cylinder(R22 Alternative)
$715.20
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Total Availability:
$224.58
This item is no longer available. Click to view alternate items.
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$605.24
20
Popularity
Default