Add More Items
View All Quick Selects
Below you can add an image for '751338868823' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
Total Availability: Out of Stock
$370.29
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
$5.70
B075MBT13RK 75VA Control XFRMR
$88.67
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$8,438.27
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
Total Availability: Available from manufacturer.
$76.81
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
$70.99
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$1,905.86
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 75 Va
$306.91
B571300005
Request Quote
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
774086 SWTC, P BTN, SPST, O
$13.80
.75X.75 Grey Slotted Ducting
$8.76
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
Axis P3807pve
$1,368.88
20
Popularity
Default