884SCG - Type 3 GLV Gasketed SC 8X

Eaton

  • $130.78 (Each)
  • $130.78 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
884SCG
Manufacturer
Eaton
Manufacturer's Part Number
884 SCG
Description
Type 3 GLV Gasketed SC 8X
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 8" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108583 / 00782051108583
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.78 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
884SCG - Small Image
 
884SCG - Large Image
Attachments
 
 
884SCG - Specification Sheet
Other Links
 
 
884SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 884 SCG TYPE 3 GLV GASKETED
Product Type
Type 3 GLV Gasketed SC 8X8X4
Description
TYPE 3 GLV GASKETED SC 8X
Long Description
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 8" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Manufacturer Information
Manufacturers Part Number
884 SCG
Brand
Eaton
GTIN
00782051108583
UPC
782051108583
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
6.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
3 View Store
Newnan
5 View Store

* All prices subject to change.

Begin Live Chat