Add More Items
View All Quick Selects
Below you can add an image for '783643364127' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Cantex 5336041 Is A 6 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 6 X 3 In. Intermediate Spacer Can Handle Up to 6" Diameter Conduit With 3" Spacing Between Conduit Runs.
$457.41
Per 100
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$79.55
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.92
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$120.22
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
$107.86
Amfittings BD056|Bryant BDS43U|Geindust 36564|Geindust 73041278|Hublwiring 073041278|Hublwiring 073-04-1278|Hublwiring 73041278|Leviton L7983|Passseymor FC40|Remke 7304003|Remke 7304-003|Woodhead 36564
$24.92
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$60.11
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Anti-Rattle Support
$120.91
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall Width, 29 LB
$287.66
30A 3P Starter Nema1
$8,846.00
01360.15T.01 14/3 Sjoow BK 250RL
$682.84
Per 1,000 Feet
20
Popularity
Default