Add More Items
View All Quick Selects
Below you can add an image for '783936048017' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$93.73
Each
$59.58
This item is no longer available. Click to view alternate items.
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 48X36, White, Steel
$433.12
Eclipse Inner Panel - Fits Encl. 48 X 36 - Steel/WHT
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$454.54
Eaton B-Line Series Mounting Panels, Steel, Used With 48" X 36" Enclosures, Flat Panel For Fiberglass Enclosures
$499.81
Back Panel Non Ul Listed 48X36 Hinge Cover White Steel
$471.45
Concept Panel, Fits 48.00X36.00 Inch Enclosure, White, Mild Steel
$426.56
30X48X36" Pull Box
$2,576.28
N4, 12 Eclipse Encl. - 48 X 36 X 12 - Steel/Gray
$1,052.17
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
Hinge Cover Enclosure Quick-Release Type 4X, 48.25X36.25X12.00, Gray, Fiberglass
$5,475.71
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Per 100
Led Hid Replacement Lamp, Power Select 36/27/18W, EX39 Base, 5000K, 120-277V Input, Directdrive
$62.47
Led Hid Replacement Lamp Feat. Power Select & Color Select. 36/27/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
$72.46
Led Hid Replacement Lamp, 36W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$55.08
N4X Eclipse Encl. W/Extra QTR Turns - 48 X 36 X 12 - 304 SS
$6,046.61
48X36X12 N4 Enclosure
$1,289.57
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
36X36X36 T15
$1,080.56
Panelboardpaintedboxbx3690p
$112.44
20
Popularity
Default