Search Results for "785007585810"

1-20 of 1189
AC10500B - First Alert

00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B

  • MFR Part #: AC10-500B
  • Total Availability: 2
  • Manufacturer: First Alert
  • Find: Similar Items
  • Pkg Sizes: 3 ($425.01) ·
AC10500B - BRK Brands/Ademco/First Alert

Total Availability: In Stock

GCE50010 - Panduit

The GCE500-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.

  • MFR Part #: GCE500-1/0
  • Total Availability: 4
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 3 ($104.79) ·
GCE50010 - Panduit Corporation

Total Availability: In Stock

IPLD50010 - Nsi

The Polaris IPLD500-10 Multi-Tap Dual-Sided Entry Connector Features 10 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra

  • MFR Part #: IPLD500-10
  • Total Availability: 57
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($292.56) ·
IPLD50010 - Nsi Industries

Total Availability: In Stock

S5005R - Eaton Bussmann Series

Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R

  • MFR Part #: S500-5-R
  • Total Availability: 158
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.40) ·
S5005R - Bussmann Fuses

Total Availability: In Stock

S5005R - Edison Fuses

S500 Series 5A 250V Fuse 5X20MM

  • MFR Part #:
  • Total Availability: 158
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.40) ·
S5005R - Edison Fuses

Total Availability: In Stock

LD5001A11 - N/A

LD5001A11 Cord Set

  • MFR Part #:
  • Available from manufacturer.
LD5001A11 -

Total Availability: Available from manufacturer.

V5005 - Legrand-Wiremold

Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.

  • MFR Part #: V500-5
  • Total Availability: 224
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 50 ($123.47) ·
V5005 - Wiremold/Legrand

Total Availability: In Stock

0XP10X500 - Abb

500MM Shaft For Use On Black Variable Depth Handle

  • MFR Part #: OXP10X500
  • Available from manufacturer.
0XP10X500 - Industrial Connections &

Total Availability: Available from manufacturer.

USE10STBK500 - Southwire

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 95 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 983 Mil Outside Diameter, 1000 FT Overall Length, Reel P

  • MFR Part #: 11344903
  • Total Availability: 2,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,605.72) ·
USE10STBK500 - Southwire Company

Total Availability: In Stock

SER10500 - Southwire

Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 500 FT Overall Length, 1168 Mil Outside Diameter, +90 °C Operating Temperature, 540 LB/MFT

  • MFR Part #: 13104501
  • Total Availability: 1,847 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,771.32) ·
SER10500 - King Wire Inc.

Total Availability: In Stock

SP500 - Nsi

The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector

  • MFR Part #: SP500
  • Available from manufacturer.
SP500 - Nsi Industries

Total Availability: Available from manufacturer.

EI500M12 - Power Sentry

00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme

  • MFR Part #: EI500 M12
  • Available from manufacturer.
  • Manufacturer: Power Sentry
  • Find: Similar Items
  • Pkg Sizes: 12 ($900.00) ·
EI500M12 - Lithonia Lighting - Acuity

Total Availability: Available from manufacturer.

LD5001A05 - N/A

LD5001A05 Cord Set

  • MFR Part #:
  • Available from manufacturer.
LD5001A05 -

Total Availability: Available from manufacturer.

BARE10ST500 - Southwire Company

Bare Cu 1/0 STR Cu 500

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,940.74) ·
BARE10ST500 - Southwire Company

Total Availability: Available from manufacturer.

B500MBT13RKF - Micron Industries Corp

500 Va CNTRL XFRM

  • MFR Part #:
  • Total Availability: 1
  • Manufacturer: Micron Industries Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($204.00) ·
B500MBT13RKF - Micron Industries Corp

Total Availability: In Stock

TC103WG500 - Southwire

TCC 10-7 3C Cu 600V PN 1X10CG PVC BK 500

  • MFR Part #: 60554301
  • Total Availability: 670 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,354.02) ·
TC103WG500 - Southwire Company

Total Availability: In Stock

IPLD5008 - Nsi

The Polaris IPLD500-8 Multi-Tap Dual-Sided Entry Connector Features 8 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays

  • MFR Part #: IPLD500-8
  • Total Availability: 201
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($399.34) ·
IPLD5008 - Nsi Industries

Total Availability: In Stock

PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTO-500
  • Total Availability: 27
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($852.00) ·
PT0500 - Nsi Industries

Total Availability: In Stock

AL50048 - Nsi

1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: AL500-48
  • Total Availability: 101
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($306.48) ·
AL50048 - Nsi Industries

Total Availability: In Stock

LCA500126 - Panduit

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA500-12-6
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.25) · 12 ($130.50) ·
LCA500126 - Panduit Corporation

Total Availability: Available from manufacturer.

AC10500B - First Alert

00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B

MFR Part #:
AC10-500B
Manufacturer:
First Alert
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
3 Each ($425.01)
GCE50010 - Panduit

The GCE500-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.

MFR Part #:
GCE500-1/0
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
3 Each ($104.79)
IPLD50010 - Nsi

The Polaris IPLD500-10 Multi-Tap Dual-Sided Entry Connector Features 10 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra

MFR Part #:
IPLD500-10
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
1 Each ($292.56)
S5005R - Eaton Bussmann Series

Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R

MFR Part #:
S500-5-R
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
5 Each ($9.40)

MFR Part #:
Manufacturer:
Edison Fuses
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
5 Each ($9.40)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2.31)
V5005 - Legrand-Wiremold

Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.

MFR Part #:
V500-5
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
224 Each
Pkg Sizes:
50 Each ($123.47)
0XP10X500 - Abb

500MM Shaft For Use On Black Variable Depth Handle

MFR Part #:
OXP10X500
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($72.26)
USE10STBK500 - Southwire

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 95 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 983 Mil Outside Diameter, 1000 FT Overall Length, Reel P

MFR Part #:
11344903
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
2,000 Feet
Pkg Sizes:
500 Feet ($1,605.72)
SER10500 - Southwire

Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 500 FT Overall Length, 1168 Mil Outside Diameter, +90 °C Operating Temperature, 540 LB/MFT

MFR Part #:
13104501
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1,847 Feet
Pkg Sizes:
500 Feet ($1,771.32)
SP500 - Nsi

The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector

MFR Part #:
SP500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.94)
EI500M12 - Power Sentry

00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme

MFR Part #:
EI500 M12
Manufacturer:
Power Sentry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($900.00)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.78)

MFR Part #:
Manufacturer:
Southwire Company
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($1,940.74)

MFR Part #:
Manufacturer:
Micron Industries Corp
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($204.00)
TC103WG500 - Southwire

TCC 10-7 3C Cu 600V PN 1X10CG PVC BK 500

MFR Part #:
60554301
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
670 Feet
Pkg Sizes:
500 Feet ($1,354.02)
IPLD5008 - Nsi

The Polaris IPLD500-8 Multi-Tap Dual-Sided Entry Connector Features 8 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays

MFR Part #:
IPLD500-8
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
201 Each
Pkg Sizes:
2 Each ($399.34)
PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTO-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
10 Each ($852.00)
AL50048 - Nsi

1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
AL500-48
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
6 Each ($306.48)
LCA500126 - Panduit

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA500-12-6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($65.25)
12 Each ($130.50)

Begin Live Chat