Add More Items
View All Quick Selects
Below you can add an image for '82638 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
3M 7100117646 3M™ Scotchcast™ Inlin
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$188.86
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
3M 7100123073 3M™ Scotchcast™ Inlin
$72.06
3M 7100123110 3M™ Scotchcast™ Inlin
$118.57
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
$197.89
<P>Two-Gang Nonmetallic Carpet Flange. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
$71.62
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
$126.49
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$44.59
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Brass GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$83.38
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$98.21
Female Sealing Cap For Unused Q Cable Connectors
$4.00
Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, MDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 800A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 50 Kaic At 480 Vac, 50/60 HZ
$10,945.70
Humidity Sensing Wall Control, Bath and Ventilation Fan, 1-Gang Box Application; 120 Volt Ac 60 Hertz Input Voltage; 4 Amp Output Current; 20 to 80 Percent Operating Humidity Range; Sensaire[TM] Brand; Color White; Excludes Faceplate
$54.60
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.90
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26MEDIUM Base
$15.54
Led PAR38, 15W, Dimmable, 82CRI, 1300 Lumen, 3000K, 15000 Life
$13.36
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
20
Popularity
Default