Add More Items
View All Quick Selects
Below you can add an image for '83895 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Algo 8301 Paging Adapter
$526.67
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.56 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 2.18 Inch Diameter; 105 Deg C Temperature Rating; 250 Per Case Standard Package; 1-1/2 Inch Trade Size
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$40.24
Per 100
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$2,785.37
Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,569.60
Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 23-25/32 In Length, 1 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3.98
Features:Configuration Two Single Flush Receptacles 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,139.24
1-1/2 Insl PLS BSHG
Ideal, Ring Terminal, Vinyl Ring, Cable Size: 12 - 10 Awg, Number Of Holes: 1, Stud Size: 5/16 In, Material: Tin Plated Brass, Insulation: Vinyl Insulated
$27.92
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
$15.60
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
$1,347.97
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 20.41 LB/100
$2,228.21
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
2825 Conversion Base
$58.43
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$20.67
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.05 LB/100
$1,369.43
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.78 LB
$16.96
20
Popularity
Default