Add More Items
View All Quick Selects
Below you can add an image for '98182 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Wire Grabber and Lanyard, Hand Type; 35 Inch L Size; 4200 LB (One Tool), 21000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 600 Kcmil
$91.63
Easier Than Ever Before - Generac’S 9855 Homelink Upgradeable Manual Transfer Switches Are Now Easier to Install, Expand and Maintain Than Ever Before. to Meet The Requirements Of 2017 National Electric Codes, Improved 30-Amp and 50-Amp Homelink Models Can Be Used With Any Portable Generator Featuring Compatible Gfci Outlets. With Interchangeable Circuit Breakers That Simplify The Reconfiguration Process Required For Replacing or Expanding From 8 to 16 Circuits, Homelink Switches Can Be Used to Provide Pow
$808.48
Wire Lanyard, Cable Type; 21 Inch Overall Length; 750 MCM Rope/Cable Diameter; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire; Packaging Quantity 6 Per Pack
$96.24
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Wire Lanyard, Cable Type; 35 Inch Overall Length; 750 MCM Rope/Cable Diameter; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire; Packaging Quantity 6 Per Pack
$99.88
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
Wire Lanyard, Cable Type; 28 Inch Overall Length; 750 MCM Rope/Cable Diameter; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire; Packaging Quantity 6 Per Pack
$98.09
Wire Lanyard, Cable Type; 14 Inch Overall Length; 750 MCM Rope/Cable Diameter; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire; Packaging Quantity 6 Per Pack
$89.39
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Panduit BSN18-C Nylon Insulated Butt Splice
$134.40
Per 100
21208-011820 Air Filter Merv 8 Wire Back PLTD.
$6.60
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
11X18X18 T15 Electric Logo
$400.00
8' Apl&Tool Ext Cord
$9.04
Per Foot
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #6 Stud Size, Standard Package.
$57.28
1-1/2"X36' Yel. Vulko-Wrap
$100.00
Eaton PRL1X Interior 120/208 3P 4W 100A 18 CKT Al Bus
$261.27
The S18-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 17.71" (450MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 50.
$22.34
20
Popularity
Default