Add More Items
View All Quick Selects
Below you can add an image for 'AMHS400' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
MH400/U Lamp
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$17.01
Each
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Total Availability: In Stock
$7.61
Per Foot
Metalarc 400W ED28 E39 Mogul Base
$45.93
Span Drive 48A Level 2 Ev Charger
$638.46
The S200X400VA1Y Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. Use With Easy-Mark Plus Labeling Software and TDP Printers. Vinyl. 2.0" X 4.0" (50.8 MM X 101.6 MM). Color Clear/White. 500 Labels Per Package.
$636.33
Per 1,000
$435.00
Per 100
400 Amp Copper Ground Bar With Hardware
$48.98
400W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480V), Includes Capacitor, Bracket, and Mounting Hardware. Included Ballast: MH-400A-P-Ca
$143.50
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$470.08
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
High/Low Bay Fixture, Low Bay; Metal Halide Lamp; 400 W Lamp Wattage; 120/208/240/277 V Ballast/Line Voltage; 16 Inch Reflector Size; Cast Aluminum Housing; White; 3/4 Inch Hub Mounting; Height 14 to 20 Inch; Lamp Included; Weight 24 LB; Hubbell[R] Brand
$190.00
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
F400-W-Led, 4 Light Fitter, W W/ 4X8.5W Led Universal Fitters
$73.00
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #3/0 Awg-250 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$158.38
F400-BN-Led, 4 Light Fitter, BN W/ 4X8.5W Led Universal Fitters
$72.85
Syl M400/Multi-PS-Kit/47132 M400mul
$190.78
Al XHHW 400 STR Black PCS
$2,713.09
Per 1,000 Feet
20
Popularity
Default