Add More Items
View All Quick Selects
Below you can add an image for 'CCMR020P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Total Availability: In Stock
Check local availability
Book Price
$45.51
Each
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$45.50
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
$332.76
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
TMR5 Series Time Delay Relays, Octal Style Terminals, 8 Pins, Repeat Cycle (On Time First Followed Up Off Time and Repeating), 0.1-10 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$227.30
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.5 LB
$1,078.43
Medium Drip-Shield Hinged-Cover Type 3R, 20.00X20.00X8.00, Gray, Steel
$515.16
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$1,310.83
Gel Q20MR16C/FL40-10-12 20814 Par
$9.99
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$406.10
TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$259.99
$872.64
Eaton Bussmann Series RD Non-Fused Rotary Disconnect Switch, Standard Switch, Front Handle Operation, 600V, 1200A, Non-Fused Disconnect Switch, CCP-1-30CC
$37.73
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$920.68
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
$113.45
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Three-Pole, Class CC
Total Availability:
$138.97
This item is no longer available. Click to view alternate items.
IC20R Remodel Housing Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible.
$56.10
Eaton Powerxl DM1 Series Micro Drive, Single-Phase, 230 V, 11 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$1,152.56
20
Popularity
Default