Add More Items
View All Quick Selects
Below you can add an image for 'CG755002' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.65 to 0.75 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Total Availability: In Stock
Check local availability
Book Price
$1,628.78
Per 100
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.65-0.75", Orange, Straight, Steel, 1"
$1,706.04
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$197.97
Each
Cord Grip Male Straight, 3/4-Inch NPT, 0.375-Inch-0.500-Inch
$73.01
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Cord Grip Male Straight, 1/2-Inch NPT, 0.375-Inch-0.500-Inch
$75.18
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.25 to 0.35 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Strain Relief Cord and Cable Connector, Gray, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.75 to 0.875 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.1 LB/Ea
$2,145.70
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.88 In Length, 1.25 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.1 LB/Ea
$1,636.39
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 500 Va
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 500a
$3,677.51
Cord Grip Male Straight, 1/2-Inch NPT, 0.500-Inch-0.625-Inch
$7,645.63
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
$175.58
Cord Grip Male Straight, 3/4-Inch NPT, 0.625-Inch-0.750-Inch
$9,299.17
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 3/4"
$2,912.82
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
$279.98
Strain Relief Cord and Cable Connector, Yellow, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.312 to 0.437 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.06 LB/Ea
$1,509.75
20
Popularity
Default