Add More Items
View All Quick Selects
Below you can add an image for 'EDPA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$1,030.94
Each
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 225 A, Three- Pole, Fixed Thermal Magnetic Trip, Ed Breaker
$1,360.85
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, Load Side, 50/60 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 200 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 175 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Total Availability:
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 200 A, Two - Pole, Fixed Thermal Magnetic Trip, Ed Breaker
$551.05
Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
$5.82
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 200 A, Two-Pole, Line and Load Terminals, Fixed Thermal Magnetic Trip, Ed Breaker, 65 Kaic At 240 Vac
$758.93
Eaton Edison Edcc Fuse, Non-Indicating, 1 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
$67.27
Eaton Edison Edcc Fuse, Non-Indicating, 30 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Eaton Edison Edcc Fuse, Non-Indicating, 20 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Stronghold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Can Be Easily Inserted and Removed From The Male Disconnect Without The Use Of Tools. Accommodates 12-10 Awg, 250 X .032 Tab Size, Are Yellow In Color, and Come In Packages Of 25.
$33.10
Per 100
Eaton Crouse-Hinds Series Ed Pushbutton Contact, Universal, Two Circuit Universal, 2, MC Pushbuttons and Selector Switches
$547.08
Eaton Crouse-Hinds Series Ed Pushbutton Contact, Universal, Single Circuit Universal, 1, MC Pushbuttons and Selector Switches
$346.05
Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Fixed Thermal Magnetic Trip Edb Breaker
$1,658.98
Eaton Edison Edcc Fuse, Non-Indicating, 9 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
$63.91
20
Popularity
Default