Add More Items
View All Quick Selects
Below you can add an image for 'EXC20 LOTUS LED LIGHTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 3.5 In Length, 50 W
Total Availability: In Stock
Check local availability
Book Price
$13.37
Each
Led R20 Lamp, 80, 3000 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, Medium Base, Dimmable, 3.64 In Length
$7.67
Check out our new Lighting Showroom!
Ge Led Par20
$24.17
Led R20 Lamp, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 3.6 In Length
Led Compact Folding Camo Worklight
Total Availability:
Total Availability: Out of Stock
$42.50
This item is no longer available. Click to view alternate items.
Led Natural Truwave R20, 5W, Dimmable, 90CRI, 450 Lumen, 4000K, 25, 000HR Life, Medium Base, Frosted Finish
$5.41
Ge Led Lamps, White, 7 WTT, 520 LM, 3000 K, 74.3 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
Total Availability: Available from manufacturer.
$11.89
Compact Folding Led Camo Worklight
$74.90
7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri
$3.21
6.5W Led PAR20 27K/3K/35K/4K/5K Dim 500LM 40deg
$5.26
5.5W Led PAR20 27K/3K/35K/4K/5K 40 Deg Beam 90cri
$6.30
Led Lamp, Led Type; 3.6 Inch; Damp Location Application; 120 V Voltage Rating; 7 W Wattage; Medium Base Type; 25000 Life In Hour; PAR20 Shape Designation; 2700; 80 Color Rendering Index; White Glass Color; Initial Lumen 470
$13.46
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 3000K, 25000 Life, Medium Base, Frosted Finish
$5.35
6IN Circular Led Residential Retrofit Disk Light Feat. Color Select, 120V Input, 11W, 2700/3000/4000/5000K, 90CRI, Triac Dimming, E26 Adapter Included
$12.78
Ge Led Lamps, 50 WTT, 7500 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 7.7 In Length, 50000 HR Average Life
$92.64
Led R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 Life
$3.72
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
$29.95
$1,205.94
Ge Led Lamps, 150 WTT, 22000 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 8.3 In Length, 50000 HR Average Life
$204.45
20
Popularity
Default