Add More Items
View All Quick Selects
Below you can add an image for 'GOOFRING DLED6 RAB ELECTRIC MFG CO' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ra 6 In. Led Adjustable Gimbal With Selectable CCT (2700K-5000K), White Direct Mount
Total Availability: In Stock
Check local availability
Book Price
$48.24
Each
Recessed In Box, Paintable Plastic (Trim Plate) Material, White, DVFR2W Model, 37 Cu.In Capacity, 2 Gang, Rectangular, Wall Mount, 6.012 In Length, 0.75 In Width, 6.698 In Height, 0.84 LB
$2,543.62
Per 100
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
$69.92
This item is no longer available. Click to view alternate items.
RG6U 40%Al Dual Coax
$632.64
Per 1,000 Feet
RG6/U 60/40%Al Quad Coax
$263.24
Straight Blade Devices, Receptacle, Gfci, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
$68.25
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
$44.38
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White Almond
$23.44
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
$1.73
Per Foot
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red
$42.97
Power Protection Devices, Receptacle, Self Test, Gfci, TR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, White.
$23.05
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
$42.98
Marking Plate, Electric
$14.00
Power Protection Devices, Receptacle, Self Test, Gfci, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
$20.31
Power Protection Devices, Receptacle, Self Test, Gfci, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
$40.72
Gfci Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Black, 0.3500 LB
$39.50
Total Availability:
Total Availability: Out of Stock
$101.68
20
Popularity
Default