Add More Items
View All Quick Selects
Below you can add an image for 'KSFP6' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00745973818107|0745973|745973818107|74597381810|81810|LFPG M6|LFPGM6|LFPG-M6|Bracket|Acuity Brands LFPG M6|Acuity Brands LFPGM6|Acuity Brands LFPG-M6|Lithonia LFPG M6|Lithonia LFPGM6|Lithonia LFPG-M6|Lithonia Lighting LFPG M6|Lithonia Lighting LFPGM6|Lithonia Lighting LFPG-M6|Lithonialighting LFPG M6|Lithonialighting LFPGM6|Lithonialighting LFPG-M6
Total Availability: In Stock
Check local availability
Book Price
$18.44
Each
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$23.73
Ge, Led, 13 WTT, 1800 LM, 3500 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$24.33
Ge, Led, 13 WTT, 1800 LM, 5000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Keystone Jack, Modular Type; Ivory Color; Snap-In Connection Type; 6-Position 6-Wire RJ25C Configuration; Wall Plate Mounting; 3 Category; Usoc Wiring Code
$3.49
BLTD 1/2" -13 Spring Nut SS6 (N225SS6)
$4.49
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 14 Gauge
$2,583.87
Per 100 Feet
Eaton B-Line Series Springless Channel Nut, 0.85"HX2"LX1.31"W, Stainless Steel Type 316, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
$2,750.61
Per 100
Keystone Jack, Modular Type; White Color; Snap-In Connection Type; 6-Position RJ25C Configuration; Wall Plate Mounting; 3 Category; Usoc Wiring Code
$3.59
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
Gel 300M/130V-PK6 73788 Incandescen
$9.11
Eaton B-Line Series Strut Nuts, Hardware and Accessories, Combo Nut Washer, 1/2" - 13, 316 Stainless Steel
$4,299.33
These Ivory Telephone Wall Plates Are Molded Out Of Proprietary Impact Resistant Plastic. They Have A Single Cavity Designed to Accept Standard RJ-11 / RJ-14 Connectors. These Wall Plates Provide Quick Connection For Up to Four Conductors Supporting Two Phone Lines. Perfect For CAT3 Cabling.
$98.33
Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
$32.86
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel, Stainless Steel Type 316
$4,805.16
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 2/0 Awg (Stranded);2/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.3 LB/Ea
$13,894.62
6IN Circular Led Slim Wafer Downlight Feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, 120V Input, Phase Dimming, Remote Driver
$19.30
13.4 Cu In Fan Box
$4.82
20-4C Type P
$18,081.20
Per 1,000 Feet
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
20
Popularity
Default