Add More Items
View All Quick Selects
Below you can add an image for 'MSCL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Maestro Occupancy Led+ Passive Infrared Occupancy/Vacancy Sensor That Automatically Controls The Lights In An Area In White
Total Availability: In Stock
Check local availability
Book Price
$49.62
Each
Cable Puller Swivel, Cable Puller Used On; 10000 LB Max. Pulling Force; Cable Pulling Swivel; Swivel Diameter 1-5/8 Inch; Maximum Rope Size 1 Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$590.52
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
$3,991.39
66M150 Block
$10.50
The Circuit Breaker Handle Lock Is A Snap On Handle Lock That Does Not Require A Padlock. It Is Accesible For TQB, TQC, and TQL Breakers and Each Kit Includes Locks Fro A 1-Pole Breaker and A Lock For A 2 Pole Breaker.
$17.37
Dimmer, Tap Switch, 600 W, 50/60 HZ, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.94 In Length, 66 MM Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 1.6 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.37
Maestro Led+ Multiloc, Ed Box White
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
$44.69
Maestro Led+ Multiloc, Clamshell Ivory
Ge THQL1115AF Arc Fault Circuit Bre
$581.58
Gel Q150T3/CL/CD-5PK-120 19378 Qu
$26.33
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
$1,090.06
Dmw2l244000lmaclmdmvoltgz150k80cri
$380.40
Eaton Safety Grip Locking Connector, #16-12 Awg, 15A, Industrial, 250V, Back Wiring, Black, White, Safety Grip, L6-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
$33.66
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
$18.71
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
$49.43
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
$94.25
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In White
$36.12
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.34LBS, Conduit Size: 1.5" Emt/Rigid, Conduit and Cable Clamps, 1.69" Max Mount Size, 1.98" Min, 200 LBS Load Capacity, Pre-Galvanized
$5.38
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L150D|Cutler-Hammer, Inc CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|Eaton Electrical CH24L150D|Eatton CH24L150D|Eeton CH24L150D
$285.97
20
Popularity
Default