Add More Items
View All Quick Selects
Below you can add an image for 'P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$1,516.73
Per 100
4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$13,623.31
2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$10,670.03
3 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$7,022.00
Al XHHW 600 STR Black PCS
$3,772.68
Per 1,000 Feet
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea
$2,829.90
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
$2,597.95
<P>800 Series Wire Clips. For Holding Conductors In Place.</P>
$0.52
Each
3M 7000028631 3M™ Manual Applicator
$143.03
Usi 6003 16V Transformer
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.70
Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB
$299.99
Per 100 Feet
Workbrite
$19.83
This Cabinet-Tip Screwdriver Is Built to Handle The Tough Jobs With Ease. The Stubby Size Allows For Precision In Tight Spaces. Special Heat-Treated Shafts Make For A Durable, Long Lasting Tool. The Precision-Machined Tip Provides The Exact Fit You Expect From Klein Tools.
$10.10
Black Annealed Steel Tie Wire
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$19.80
Per Foot
Rotary Dimmer, Wall Dimmer; Rotary Preset Switch Operator; Operation Type Single Pole; 120 Vac; Incandescent Load; 600 W Load; Light Almond; Application Commercial, Residential; Approval Ul 1472, Csa, Nom; Operating Temperature 0 to 35 Deg C
$725.00
This item is no longer available. Click to view alternate items.
PB1
$101.80
The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.
$3.25
Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 LB
$27.16
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$68.56
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$90.06
20
Popularity
Default