Add More Items
View All Quick Selects
Below you can add an image for 'RCBK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20A Kitchen Counter Receptacle, Flush Mount, Black
Total Availability: In Stock
Check local availability
Book Price
$267.19
Each
Prewired 20A Duplex Receptacle Can Be Wired As Standard Duplex or Isolated Ground. Flanges Available Painted In Gray (Gy), Black (BK), Ivory (Vy). Flanges Also Available In Plated Brushed Brass (BS) and Brushed Aluminum (Al). Slide Covers Match The Painted Flange Colors, Gray, Black, Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Color Slide Holder (AA).
$346.72
Unit Includes Four Prewired 20A Receptacles. Each Duplex Receptacle Is Wired As Separate Circuit. The Duplex Can Be Wired As A Standard Receptacle or Isolated Ground. Finish Flange Available In Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide Holder (AA). In
$476.67
Assembled Unit. Prewired 20A Duplex Receptacle Can Be Wired As A Standard Duplex Receptacle or Isolated Ground. Flange Available In Painted Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Slide Covers Match The Painted Flange Colors: Gray, Black, and Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$416.64
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$17.75
P&S TM8113BKCC Disc., Sub RCD113BK
$41.93
Cable Tie CT6BK40-C, 1000/Case
$11.19
Per 100
More Control, Less Space. This Combination Switch Provides Control Of Multiple Lights or Devices From A Single Location, While Featuring An Oversized Primary Switch For Easy Use. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$33.36
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$13.41
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Both Switches Feature Installation Flexibility, Usable For Single-Pole or 3-Way Applications. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$45.37
20A Tri-Power Pop Up Counter Receptacle, Surface Mount, Black
$292.19
P&S TM818TRBKCC Disc Sub RCD38TRBK
$16.00
The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper
$1,643.96
RG6QUAD BK 1K Reel
$91.43
Per 1,000
Cat 6 RJ45 Performance Jack BK
$4.12
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 1) 3.1 A "C" Usb and "A" Ports, Black
$32.37
20A Kitchen Counter Receptacle, Surface Mount, Black
$227.11
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$1,361.57
Retrofit Downlights 1200 Lumens Recessed Ho 6" Round 14W 5CCT CRI90 Triac E26 Baffle
$19.40
Downlight, 15 W, Led - Static Bulb, 6 In Width, 8.75 In Height, 316 Stainless Steel Housing Material, Matte, 1 Warranty, 144 LB
$118.08
20
Popularity
Default