Add More Items
View All Quick Selects
Below you can add an image for 'S28920' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
YA28-LH94TN
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$59.79
Each
P&S PT2095I Disc Sub Pt2097i
Total Availability:
$23.54
This item is no longer available. Click to view alternate items.
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
Total Availability: In Stock
$11.78
4 X 3 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Intermediate Spacer For Use With Nonmetallic Ducts
$780.90
Per 100
2 X 3 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Intermediate Spacer For Use With Nonmetallic Ducts
$408.37
3 X 3 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Intermediate Spacer For Use With Nonmetallic Ducts
$452.06
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Metalarc 175W ED28 E39 Mogul Base
$36.81
2 X 2 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Intermediate Spacer For Use With Nonmetallic Ducts
$590.46
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$14.97
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Metalarc 400W ED28 E39 Mogul Base
$45.93
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
$46.83
20W Led A21 - High Lumen Output - 27K/40K/50K CCT Select - E26 Base - White - 120V-277V
$25.95
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 2700 K, 750 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
$6.36
Led Globe Light, Designation: 6W G25 Led Globe - Medium Base - 3000K - 120V
$15.17
3 X 3 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Base Spacer For Use With Nonmetallic Ducts
$472.17
20
Popularity
Default