TMCX7247 - 2-1/2" Cord Grips

Eaton

  • $1229.85 (Each)
  • $1,229.85 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX7247
Manufacturer
Eaton
Manufacturer's Part Number
TMCX7247
Description
2-1/2" Cord Grips
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:1.99-2.72", 2-1/2" NPT, Armor Range:1.93-2.47"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414737 / 00782274414737
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,229.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
TMCX7247 - Small Image
 
TMCX7247 - Large Image
Attachments
 
 
TMCX7247 - Specification Sheet
Tech Bulletins
 
 
TMCX7247 - Tech Bulletin
Other Links
 
 
TMCX7247 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
2-1/2" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
2 1/2 FT MC Cab Armor Od 1.93-2.47
extra long description
CRS-H TMCX7247 2 1/2 FT MC CAB ARMO
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:1.99-2.72", 2-1/2" NPT,Armor Range:1.93-2.47"
Special Features
Armoured/Non-Armoured Barrier Gland
Additional Information
dimensions
7.5000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX7247
GTIN
00782274414737
UPC
782274414737
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
Odessa
9 View Store
San Antonio RDC
4 View Store

A-L

Location Stock Available
Big Spring
3 View Store

M-Z

Location Stock Available
Midland
4 View Store

* All prices subject to change.

Begin Live Chat