Add More Items
View All Quick Selects
Below you can add an image for 'XR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Motor Control Disconnect X-Switch, #14-4 Awg, 100A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, 12, Enclosure: 316L SS, Washdown, Three-Phase, Rotary, NSF Certified For Use In Food Processing Areas
Total Availability: In Stock
Check local availability
Book Price
$927.46
Each
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Available now at Greensboro: In Stock
Greensboro Availability: In Stock
$467.77
XHHW 750 STR Orange 1000'
$4,345.09
Per 1,000 Feet
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|Xtor 9A, CB, 85W, 5000K, Fullcutoff|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|Cooperlighting XT0R9A|Cooperlighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|Halo - Cooper Lighting XT0R9A|Halo - Cooper Lighting XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor Xtor9a
Total Availability:
Total Availability: Out of Stock
$498.20
This item is no longer available. Click to view alternate items.
Oz-Gedney Type LR Conduit Body, 1 In Hub, Length: 6-1/4 In, 2 In Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 Awg) Conductors, 12 Cu-In Volume, Third Party Certification: Ul File Number E-1
$4,587.16
Per 100
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$210.84
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$180.43
Main Lug Load Center, 3 Spaces, 3 Circuits, 100 A, 120/208/240 V Ac, #6-1/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height
$244.64
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LR Configuration, 6.2 In Length, 1.9 In Width, 2.65 In Height, Threaded, 1.79 LB/Ea
$2,845.04
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
Total Availability: Available from manufacturer.
$4,264.63
Al XHHW #4 STR Black 1000'
$377.24
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
$4,144.30
4 Term RNGTP Plain Top 1-100 Amp MN BRKR SGL Ped Dir Bury Parallel Wired Small Frame BRKR
$834.74
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
$829.19
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac/DC, 100A, Non Indicating, High Speed Fuse, Stud
$400.76
Ideal BPSTCKR-100 Cable Stacker Bul
$0.52
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copper, Nema 3R, Metallic, CH, 36, 18, Three-Wire, Single-Phase, Overhead, 120/240 V
$486.60
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V
$346.17
100A Oh MTR Pole Tyler Area
$623.08
Eaton BR Main Breaker Loadcenter, 100 A, X2, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 32 Circuits, Single Pole, 16 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
$469.68
20
Popularity
Default