Add More Items
View All Quick Selects
Below you can add an image for 'surge protection device' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, CVX050 Series, 50 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$606.58
Each
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$962.52
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
$542.10
Surge Protection Device, CVX100 Series, 100 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, Includes Ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G Operating Voltage, Three-Phase, Four-Wire
$1,091.22
Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Surge Protection Device, CVX100 Series, 100 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150L-N, 150 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
$919.80
Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
$488.02
Surge Protection Device, CVX050 Series, 50 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G Operating Voltage, Three-Phase
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$3,123.90
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$5,971.42
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, CVX050 Series, 50 Kaic, 240V, 480V, 600V, 300 L-L, 150 L-N, 150 L-G, 640 N-G Operating Voltage, Three-Phase
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 277/480 Wye, 320 L-N, 640 L-G Operating Voltage, Three-Phase
$312.26
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 240 Delta, 300 L-L, 300 L-G Operating Voltage, Three-Phase
Eaton Surge Protection Device For Sub-Panel, RSPF Series, F Frame, 120/208Y, 127/220Y, 240D Rating, Integrated, Basic Feature Package Plus Filtering, Direct Bus Mounted
$1,068.08
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 120/208 Wye, 300 L-L, 150 L-N Operating Voltage, Three-Phase
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 480 Delta, 640 L-L, 640 L-G Operating Voltage, Three-Phase
Surge Protection Device, SPC Series, 50 Ka, 277/480V Wye, Nema 4X, Filtering, UL1283 5TH Edition
$923.72
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Filtering, UL1283 5TH Edition
$3,382.04
20
Popularity
Default