Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 In Length, 4 In Width, 14.51 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$405.45
Per 100
Emt Compression Coupling, 3/4 In Trade Size, 6000S Model, Zinc Plated, 1.50 In Length, 1.38 In Diameter, 25.00 LB
$282.85
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
$1,120.64
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 1.25 In Diameter, 7/16 In Thread Length, 21 LB/100
$231.49
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 12.70 LB/100
$646.27
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 32.66 LB/100
$586.82
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
$435.61
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
$1,794.00
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 16.33 LB/100
$971.32
9
Popularity
Default