We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

Products by Panasonic Consumer (13)

 

Select All Add Selected to...
Sort By:
Your Inventory:
  • FV0511VQ1 - WSPR CLNG Fan 50, 80, 110 CFM - Panasonic Consumer

    FV0511VQ1 - Panasonic Consumer

    Ceiling, 1-Speed Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-3/8 Inch Height Size; Ul (Canada and Us), Hvi Approval; 120 Volt Ac At 60 Hertz Voltage Rating; 0.27 Amp Current Rating; 26 Gauge Zinc-Aluminum-Magnesium Housing Material; 50/80/110 CFM Air Flow Rate; 4 Inch or 6 Inch Diameter Duct Size; 0.3 Sones Sound Level; 13 Inch Length X 13 Inch Width Grill Size; Polypropylene Grill Material; Square Housing Shape; Round Duct Shape; Square Grill Shape; Whisperceiling[TM], DC[TM], Smartflow[TM] Brand; ST

    • MFR Part #: FV-0511VQ1
    • Nacogdoches Availability: 0 Each
    • Total Availability: 13 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($169.50) ·

    Book Price
    $169.50
    Per Each

  • FV0811VF5 - Ventilation Fan - Panasonic Consumer

    FV0811VF5 - Panasonic Consumer

    Ventilation Fan, Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 5-5/8 Inch Height Size; Ul, Ul (Canada and Us), Cul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.18 Amp At 80 CFM, 0.23 Amp At 110 CFM Current Rating

    • MFR Part #: FV-08-11VF5
    • Nacogdoches Availability: 0 Each
    • Total Availability: 9 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($114.00) ·

    Book Price
    $114.00
    Per Each

  • FV08VRE2 - Fan/Led Lamp - Panasonic Consumer

    FV08VRE2 - Panasonic Consumer

    Ceiling Type; 13-1/4 to 23-1/2 Inch Length X 13-1/4 to 23-1/2 Inch Width X 12-3/4 Inch Height Size; Ul (Canada and Us), Hvi Approval; 120 Volt Ac At 60 Hertz Voltage Rating; 0.19 Amp Current Rating; Yes Lamp Included; GU24 Base Led Lamp Type; 11 Watt Lamp Wattage; Rustproof Epoxy and Polyester Resin Coated 26 Gauge Galvanized Steel Housing Material; 66/80 CFM Air Flow Rate; 4 Inch or 6 Inch Diameter Duct Size; 1 Sones Sound Level; Square Housing Shape; Round Duct Shape; Whisperrecessed Led[TM] Brand; Stati

    • MFR Part #: FV-08VRE2
    • Nacogdoches Availability: 0 Each
    • Total Availability: 15 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($162.50) ·

    Book Price
    $162.50
    Per Each

  • FV0511VQL1 - PSN WSPR CLNG FN W/Led 50, 80, 110 - Panasonic Consumer

    FV0511VQL1 - Panasonic Consumer

    Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-3/8 Inch Height Size; Ul (Canada and Us), Hvi Approval; 120 Volt Ac At 60 Hertz Voltage Rating; 0.3 Amp Current Rating; Yes Lamp Included; Led Chip Lamp Type; 10 Watt Lamp Wattage; 26 Gauge Zinc-Aluminum-Magnesium Housing Material; 50/80/110 CFM Air Flow Rate; 4 Inch or 6 Inch Diameter Duct Size; 0.4 Sones Sound Level; 13 Inch Length X 13 Inch Width Grill Size; Polypropylene Grill Material; Square Housing Shape; Round Duct Shape; Square Grill Shape;

    • MFR Part #: FV-0511VQL1
    • Nacogdoches Availability: 0 Each
    • Total Availability: 13 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($277.60) ·

    Book Price
    $277.60
    Per Each

  • FV08VFL4 - 80 CFM Fan Light - Panasonic Consumer

    FV08VFL4 - Panasonic Consumer

    80 CFM Fan Light

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($226.00) ·

    Book Price
    $226.00
    Per Each

  • FV08VQL6 - Whisperlite Fan-Light, 80 CFM, <0.3 Sone, Integral - Panasonic Consumer
    View Larger

    FV08VQL6 - Panasonic Consumer

    Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-2/5 Inch Height Size; Ul (Canada and Us), Cul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.12 Amp Current Rating; Yes Lamp Included; GU24 Base Compact Fluorescent Lamp Type; 13 Watt Lamp Wattage; Rustproof Painted Galvanized Steel Housing Material; 80 CFM Air Flow Rate; 4 or 6 Inch Diameter Duct Size; 0.3 Sones Sound Level; 13 Inch Length X 13 Inch Width Grill Size; Polypropylene Grill Material; Square Housing Shape; Round Duct Shape; Square

    • MFR Part #: FV-08VQL6
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($267.20) ·

    Book Price
    $267.20
    Per Each

  • FV11VQ5 - 110CFM Vent Only - Panasonic Consumer
    View Larger

    FV11VQ5 - Panasonic Consumer

    Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-2/5 Inch Height Size; Ul, Ul (Canada and Us), Cul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.18 Amp Current Rating; Rustproof Painted Galvanized Steel Housing Material; 110 CFM Air Flow Rate; 4 or 6 Inch Diameter Duct Size; 0.3 Sones Sound Level; 13 Inch Length X 13 Inch Width Grill Size; Polypropylene Grill Material; Square Housing Shape; Round Duct Shape; Square Grill Shape; Whisperceiling[TM] Brand; Power Consumption 21.1 Watt; Speed Ra

    • MFR Part #: FV-11VQ5
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($143.43) ·

    Book Price
    $143.43
    Per Each

  • FV08VQ5 - Whisperceiling Fan, 80 CFM, <0.3 Sone - Panasonic Consumer
    View Larger

    FV08VQ5 - Panasonic Consumer

    Ventilation Fan, Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-2/5 Inch Height Size; Ul, Ul (Canada and Us), Cul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.12 Amp Current Rating; Rustproof Painted Galvanized Steel Housing Material

    • MFR Part #: FV-08VQ5
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($167.25) ·

    Book Price
    $167.25
    Per Each

  • FV05VQ5 - Whisperceiling Fan, 50 CFM, <0.3 Sone - Panasonic Consumer
    View Larger

    FV05VQ5 - Panasonic Consumer

    Ventilation Fan, Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-2/5 Inch Height Size; Ul, Ul (Canada and Us), Cul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.09 Amp Current Rating; Rustproof Painted Galvanized Steel Housing Material

    • MFR Part #: FV-05VQ5
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($157.50) ·

    Book Price
    $157.50
    Per Each

  • FV08VRE1 - FV-08VRE1 Recsd Led - Panasonic Consumer

    FV08VRE1 - Panasonic Consumer

    FV-08VRE1 Recsd Led

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($173.35) ·

    Book Price
    $173.35
    Per Each

  • FV08VS3 - 80 CFM Quiet Fan - Panasonic Consumer

    FV08VS3 - Panasonic Consumer

    80 CFM Quiet Fan

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($108.80) ·

    Book Price
    $108.80
    Per Each

  • FV11VH2 - Whisperwarm Fan-Heat, 110 CFM, 0.6 Sone - Panasonic Consumer
    View Larger

    FV11VH2 - Panasonic Consumer

    Ventilation Fan, Rectangular Type; Sheathed Stainless Steel Material; Galvanized Finish; Ul (Canada and Us), Hvi Approval; 120 Volt Ac At 60 Hertz Voltage Rating; 12.2 Amp Current Rating; 110 CFM Air Flow Rate

    • MFR Part #: FV-11VH2
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($308.25) ·

    Book Price
    $308.25
    Per Each

  • FV11VHL2 - Whisperwarm Fan-Heat, 110 CFM, 0.7 Sone - Panasonic Consumer
    View Larger

    FV11VHL2 - Panasonic Consumer

    Ventilation Fan, Rectangular Type; Abs Plastic (Grill), Steel (Body) Material; Rustproof Painted Galvanized Finish; Ul (Canada and Us), Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.25 Amp Current Rating; 13 Watt Lamp Wattage

    • MFR Part #: FV-11VHL2
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Panasonic Consumer
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($403.50) ·

    Book Price
    $403.50
    Per Each