Add More Items
View All Quick Selects
Below you can add an image for 'Lithonia Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 6-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$28.94
Each
The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits At 50, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices.
$18.80
Check out our new Lighting Showroom!
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 3800-6200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
$133.00
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
$28.43
The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
$25.23
This Ic Air-Loc Housing Has A Floating Medium Base Porcelain Socket With Nickel-Plated Copper Screw Shell. It Is Shipped With A Socket Cap to Protect Against Paint Overspray. The Air-Loc Housing Stops Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
$26.14
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
$12.00
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
Nacogdoches Availability: In Stock
$87.28
Downlight, Round, 6 In Length, White Baffle, 0.5 L Per Unit
$6.83
Downlight, White Trim, 0.67 LB
$10.36
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
$32.25
Lith WF6 Led 30K40K50K 90CRI MW M6
$31.90
Power Sentry Batteries Fit In The Tightest Of Applications, Including Low-Profile Lensed Troffers, Downlighting and Industrial Lighting Fixtures. They Also Feature An Innovative Quick-Disconnect Wiring Harness That Makes Field Maintenance and Upgrades Quick and Easy. Specification-Grade Emergency Ballast Operates One or Two Lamps (4' or Shorter) or One 8' Lamp. Factory or Field Installed Within Fluorescent Fixture Ballast Channel. Upon Interruption Of Normal Power Battery Pack Automatically Strikes and Ope
$226.54
The Lithonia Lighting® CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
$105.80
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 4000 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
$121.80
Experience The Ultimate 5-In-1 Solution With E Series Switchable White Led Trim Kits. Offering Flexibility At Your Fingertips, E Series Trim Kits Feature A Switch, Located Directly On The Fixture, That Allows You to Choose Between 5 Color Temperature Options Ranging From 2700K (Warm White) to 5000K (Daylight). Available In 5/6" Size, The E Series Provides Easy Retrofitting From Below The Ceiling or Can Be Paired With A Juno® Quick Connect QC Series Recessed Housing For New Construction Applications.
$20.99
Juno 2IN 2-NCMF, Led New Const. Mounting Frame
$12.59
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 2400-4200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
$99.20
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
$22.75
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
$164.54
20
Popularity
Default