Narrow Your Results

Loading Icon

Products by Baldor Electric CO. (12)

 

Add Selected to...
Sort By:
Your Inventory:
  • BC154 - 1HP 120V/2HP 220V N4X SCR CTRL - Baldor Electric CO.
    View Larger

    BC154 - Baldor Electric CO.

    1HP 120V/2HP 220V N4X SCR CTRL

    • MFR Part #: BC154
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($523.33) ·

    Book Price
    $523.33
    Per Each

  • CEWDM3558T - 2HP, 1755RPM, 3PH, 60HZ, 145TC, 3530M, Tefc, F1 - Baldor Electric CO.
    View Larger

    CEWDM3558T - Baldor Electric CO.

    2HP, 1755RPM, 3PH, 60HZ, 145TC, 3530M, Tefc, F1

    • MFR Part #: CEWDM3558T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,043.42) ·

    Book Price
    $1,043.42
    Per Each

  • CEM3615T - 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3642M, Tefc, F1 - Baldor Electric CO.
    View Larger

    CEM3615T - Baldor Electric CO.

    Motor, 60 Hertz Frequency Rating; Ul, Csa Eev, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; C-Face, Foot Mounting; 5 HP Power Rating

    • MFR Part #: CEM3615T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,031.96) ·

    Book Price
    $1,031.96
    Per Each

  • CEM3710T - 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3738M, Tefc - Baldor Electric CO.

    CEM3710T - Baldor Electric CO.

    7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3738M, Tefc

    • MFR Part #: CEM3710T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,520.33) ·

    Book Price
    $1,520.33
    Per Each

  • CWDM3546T - 1HP 1740RPM 3PH 143TC Tenv F1 - Baldor Electric CO.
    View Larger

    CWDM3546T - Baldor Electric CO.

    Washdown Duty Motor

    • MFR Part #: CWDM3546T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($914.48) ·

    Book Price
    $914.48
    Per Each

  • EL3504 - .5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, Tefc, F1 - Baldor Electric CO.
    View Larger

    EL3504 - Baldor Electric CO.

    .5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, Tefc, F1

    • MFR Part #: EL3504
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($560.52) ·

    Book Price
    $560.52
    Per Each

  • EM3558T - 2HP, 1755RPM, 3PH, 60HZ, 145T, 3530M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM3558T - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 2 HP; 208 to 230/460 V; Motor Fla 2.7 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 86.5 Percent; Nema Frame Size 145T; Insulation Class F; Foot Mounting; Weight 49 LB; Application Inverter Drive

    • MFR Part #: EM3558T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($839.26) ·

    Book Price
    $839.26
    Per Each

  • M3538 - .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, Tefc, F1 - Baldor Electric CO.
    View Larger

    M3538 - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 1/2 HP; 230/460 V; Motor Fla 0.85 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 84 Percent; Nema Frame Size 56; Insulation Class F; Heavy Gauge Steel/Cast Iron Frame; Weight 10 LB

    • MFR Part #: M3538
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($405.07) ·

    Book Price
    $405.07
    Per Each

  • M3558 - 2HP 1735RPM 3PH 56H Tefc F1 N - Baldor Electric CO.
    View Larger

    M3558 - Baldor Electric CO.

    General Purpose Motor, 60 Hertz Frequency Rating; Ul, Csa Approval; General Purpose Application; 230/460 Volt Ac 1-Phase Voltage Rating; 2 HP Power Rating; 1735 RPM Speed Rating; Tefc Enclosure Type; Steel Frame Material; F Insulation Class

    • MFR Part #: M3558
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($528.00) ·

    Book Price
    $528.00
    Per Each

  • VEM3558T - 2HP, 1755RPM, 3PH, 60HZ, 145TC, 3528M, Tefc, F1 - Baldor Electric CO.
    View Larger

    VEM3558T - Baldor Electric CO.

    C-Face Motor, 60 Hertz Frequency Rating; Ul, Csa Eev, Csa Approval; Tough Industrial Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; C-Face, Footless Mounting; 2 HP Power Rating; 1755 RPM Speed Rating; Tefc Enclosure Type; Steel Frame Material

    • MFR Part #: VEM3558T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($712.69) ·

    Book Price
    $712.69
    Per Each

  • VL3507 - .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, Tefc - Baldor Electric CO.
    View Larger

    VL3507 - Baldor Electric CO.

    C-Face Motor, 60 Hertz Frequency Rating; Ul, Csa Approval; Gear Reducer, Material Handling, Machine Tool, Conveyor, Pump, Fan, General Purpose Application; 115/208/230 Volt Ac 1-Phase Voltage Rating; C-Face, Footless Mounting; 0.75 HP Power Rating

    • MFR Part #: VL3507
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($582.38) ·

    Book Price
    $582.38
    Per Each

  • EM3615T - 5HP, 1750RPM, 3PH, 60HZ, 184T, 3642M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM3615T - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 5 HP; 230/460 V; Motor Fla 6.5 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 90.2 Percent; Nema Frame Size 143T; Insulation Class F; Foot Mounting; Weight 95 LB; Application Inverter Drive

    • MFR Part #: EM3615T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($773.47) ·

    Book Price
    $773.47
    Per Each