Add More Items
View All Quick Selects
Below you can add an image for 'Nsi Industries' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Connection Size, Non-Insulated, 2.56 In Length, 0.94 In Diameter, 0.533 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$46.02
Per 100
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
$74.89
Connector, Set Screw, Zinc Die Cast, Size 1 Inch
Check local availability
$125.91
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
$507.06
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
$245.20
Emt SS Diecast Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-1/2 In Connection Size, Non-Insulated, 2.31 In Length, 2.06 In Diameter, 0.388 LB/Ea
$353.67
Emt SS Diecast Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 2-1/2 In Connection Size, Non-Insulated, 3.13 In Length, 3.25 In Diameter, 0.7920 LB/Ea
$1,487.83
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connection Size, Non-Insulated, 3.35 In Length, 3.89 In Diameter, 1.1669 LB/Ea
$1,549.84
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
$1,843.39
Emt SS Diecast Connector, 4 In Trade Size, Die-Cast Zinc Material, 4 In Connection Size, Non-Insulated, 3.69 In Length, 5 In Diameter, 1.617 LB/Ea
$2,328.23
20
Popularity
Default