Products by Topaz Lighting Corp. (1)

 

Add Selected to...
Sort By:
Your Inventory:
  • SDL412930D - 4" 12W Led Disk 30K - Topaz
    View Larger

    SDL412930D - Topaz

    Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 H Average Life, 840 LM Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made In Usa, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 Ca;24 PK Package Quantity, Advanced Optics and Thermal Construction;Surface Mount to Most 4" J-Boxes;Up to 85% Energy Savings Compared to Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) and

    • MFR Part #: SDL412930D
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Topaz
    • Find: Similar Items
    • Pkg Sizes: 1 ($16.42) ·

    Book Price
    $16.42
    Each

  • Looking for lighting?

    Check out our new Lighting Showroom!