Products by Cree Lighting (1)

 

Add Selected to...
Sort By:
Your Inventory:
  • ZR2440L40K10V - 2X4 44W Led Troffer 40K 4000LM - Cree Lighting
    View Larger

    ZR2440L40K10V - Cree Lighting

    ZR24 Series Led Troffer, 44 WTT, 120 - 277 V, 50/60 HZ, Lamp Type: 4000 LM 4000 K 90 Cri Led, Reflector Type: Optimized Smooth Lens, Cold Rolled Steel Housing, Recessed Mount, 47.7 In X Length X 23.7 In Width X 3.9 In Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 Deg C, Control: 0 - 10 V Continuous Dimming to 5 PCT, Efficacy: 90 LPW, C/Us Ul Listed, For Petroleum and Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation and

    • MFR Part #: ZR24-40L-40K-10V
    • Nacogdoches Availability: Out of Stock
    • Total Availability: In Stock
    • Manufacturer: Cree Lighting
    • Find: Similar Items
    • Pkg Sizes: 1 ($199.00) ·

    Book Price
    $199.00
    Each

  • Looking for lighting?

    Check out our new Lighting Showroom!