LPCG50 - 1/2" STR Strain Relief Cord Conn

Arlington

  • $2.95 (Each)
  • $2.95 (Each)

  • $73.63 (Per 25)

  • $294.53 (Per 100)

Availability: In Stock Locally
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
LPCG50
Manufacturer
Arlington
Manufacturer's Part Number
LPCG50
Description
1/2" STR Strain Relief Cord Conn
Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 0.978 In Width, 0.978 In Height, 0.037 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997800862 / 00018997800862
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.95 (Each)
Carton
$73.63 (Per 25)
Standard Packaging
$294.53 (Per 100)
Resources
Specifications Sheets
 
 
LPCG50 - Specification Sheet
Other Links
 
 
LPCG50 - Other
 
LPCG50 - Other
 
LPCG50 - Other
Images
 
 
LPCG50 - Large Image
 
LPCG50 - Small Image
 
LPCG50 - Video
Attachments
 
 
LPCG50 - Specification Sheet
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
Nylon (Body) Santoprene® (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
0.978 in
Height
0.978 in
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, 1/2 in Trade Size, Gray, 0.978 in Width, 0.978 in Height, 0.037 lb/EA
Short Description
Strain Relief Cord Connector, 1/2 in, Gray, .385 to .600 cord range
Special Features
Oil Tight, Furnished With Sealing Ring and Locknu
Description
1/2" STR STRAIN RELIEF CORD CONN
extra long description
ARL LPCG50 1/2" LOW PROFILE CORDGR
Additional Information
Color/Finish
Gray
Standards Met
UL Listed;CSA Certified
package quantity
100 PK;25 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG50
GTIN
00018997800862
UPC
018997800862
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.037 lb/EA
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat