407DC2 - 1/2" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $1.21 (Each)
  • $1.21 (Each)

  • $60.41 (Per 50)

  • $120.82 (Per 100)

  • $241.64 (Per 200)

Availability: In Stock Locally
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
407DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
407-DC2
Description
1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 15/16 In Length, 1-3/8 In Diameter, 1 Conductor, 0.0984 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154071 / 0781747154071 / 00781747154071
Weight per unit
0.0984 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$60.41 (Per 50)
Standard Packaging
$241.64 (Per 200)
Resources
Images
 
 
407DC2 - Large Image
 
407DC2 - Small Image
 
407DC2 - Video
Attachments
 
 
407DC2 - Specification Sheet
Other Links
 
 
407DC2 - Other
 
407DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-3/8 in
Length
15/16 in
Size
1/2
Descriptions
Description
1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 15/16 in Length, 1-3/8 in Diameter, 1 conductor, 0.0984 lb/EA
Features
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA.
Short Description
Squeeze Connector, Zinc Die Cast, 1/2 in, Straight
Special Features
HCF
extra long description
BPT 407-DC2 1/2 SQUEEZE CONN. ZINC
Additional Information
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Connection Orientation
Straight
Standards Met
UL File No. E9391
package quantity
5 CT;200 PK
Made in USA
yes
angle
180 Deg
Connector Type
Squeeze
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
407-DC2
GTIN
00781747154071
UPC
781747154071
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0984 lb/EA
Weight per each
0.0984
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Steel Flexible Metal Conduit or Armored Cable to Box or Enclosure. Armored Cable .86"-.92" Dia
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat