471LT2 - 3/4" Sealtight 90 Degree Diecast Connector

Bridgeport

  • $8.93 (Each)
  • $8.93 (Each)

  • $89.33 (Per 10)

  • $446.67 (Per 50)

  • $893.34 (Per 100)
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
471LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
471-LT2
Description
3/4" Sealtight 90 Degree Diecast Connector
90° Connector, 3/4 In Trade Size, Zinc Cast Material, Zinc Electroplated, Insulated, Liquidtight Connection, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154712 / 0781747154712 / 00781747154712
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.93 (Each)
Carton
$89.33 (Per 10)
Standard Packaging
$446.67 (Per 50)
Resources
Images
 
 
471LT2 - Large Image
 
471LT2 - Small Image
 
471LT2 - Video
Attachments
 
 
471LT2 - Specification Sheet
Other Links
 
 
471LT2 - Other
 
471LT2 - Other
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
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" SEALTIGHT 90 DEGREE DIECAST CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 3/4 in Trade Size, Zinc Cast Material, Zinc Electroplated, Insulated, Liquidtight Connection, 0.5 lb/EA
Features
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Short Description
90° Connector, Zinc Cast, 3/4 in, 90°
extra long description
BPT 471-LT2 3/4 LQDT. CONN. 90 DEG
Additional Information
media
Yes
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Connection Type
Liquidtight
for use with
Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
10 CT;50 PK
angle
90 DEG
Connector Type
LiquidTight, Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
471-LT2
GTIN
00781747154712
UPC
781747154712
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.5 lb/EA
Weight per each
0.5
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Wet Location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat