No Image Avaliable

672DC2 1" ROMEX CONNECTOR 2 SCREW STRAP TYPE

Bridgeport

Quantity: Add to Cart

  • Model
    Vendor
    Bridgeport
    Catalog Number
    672DC2
    Manufacturer Number
    672-DC2
    Category
    Flexible Conduit Fittings - Romex Connectors
    Classification
    Romex Connectors
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00781747156723
    Weight per unit
    0.1500 (lbs/each)
    Description

    672DC2 1" Romex Connector 2 Screw Strap Type

    Ball Burnished Mirror Smooth Die Cast Zinc Material; 2 Screw Strap Installation; Non Metallic Cable Cable Type; 0.75 Inch W X 0.5 Inch H Cable Size; Ul 514B Approval; 100 Standard Package; 1 Inch Trade Size; 1 Inch Knockout Size; Oval Throat Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 1.67 (Each)
    Standard Package
    $ 16.73 (10 units)
    Stock
    Nacogdoches
    64
    All Stores
    5,545 (Location List)
    Links & Documents
    Images
     
     
    672DC2 - Large Image
     
    672DC2 - Small Image
     
    672DC2 - Trade Image
    Specifications Sheets
     
     
    672DC2 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781747156723
    UPC
    781747156723
    Brand
    N/A
    Item Type
    Nonmetallic Sheathed Cable Connector
    Product Type
    Strap Connector
    Cable Size
    (3) 2 Awg
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Cable Size
    0.75 Inch W X 0.5 Inch H
    Knockout Size
    1 Inch
    Trade Size
    1 Inch
    Standard Package
    100
    Vendor Number
    1192
    Item Number
    15672
    Installation
    2 Screw Strap
    Installation
    2 Screw Strap
    Commodity Code
    2440
    Commodity Code
    24400
    Catalog Number
    672-DC2
    Vendor Number
    781747
    Additional Information
    Applicable Standard Nema FB-1, Federal Specification A-A-50552; With 2 Way Slotted Head Screw
    Material
    Ball Burnished Mirror Smooth Die Cast Zinc
    Vendor Short Name
    Brdgport
    Vendor Name
    Bridgeport Fittings Inc
    Noun
    Cable Connector
    Image Location
    Cable Connector Image
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Material
    Die Cast Ball Burnished Mirror Smooth Zinc
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Flexible Conduit FTGS, Etc. -Service Entrance Cable Fittings
    Cable Type
    Non Metallic Cable
    Long Description
    Non Metallic Sheathed Cable Connector, 2 Screw Strap Installation; Die Cast Ball Burnished Mirror Smooth Zinc; Non Metallic Cable Cable; Cable Size (3) 2 Awg; Knockout Size 1 Inch; Approval Ul, Csa; Standard Package 100; With 2 Way Slotted Head Screw
    Throat Type
    Oval
    Commodity Description
    Service Entrance Cable Fittings
    Long Description
    Sheathed Cable Connector, 2 Screw Strap Installation; Oval; Ball Burnished Mirror Smooth Die Cast Zinc Material; Trade Size 1 Inch; Non Metallic Cable Cable; Cable Size 0.75 Inch W X 0.5 Inch H; Knockout Size 1 Inch; Approval Ul 514B
    Approval
    Ul 514B
    Approval
    Ul, Csa
    Additional Information
    With 2 Way Slotted Head Screw

    • 05110B

      Service Entrance Cable Connector


    • 100 SM 25

      Service Entrance Cable Connector


    • 100 SMR 25

      Service Entrance Cable Connector


    • 106R

      Nonmetallic Sheathed Cable Connector


    • 143R

      Service Entrance Cable Connector


    • 15234-DC

      Service Entrance Cable Connector


    • 1-IN-D/C-TWO-SCREW-CONN

      Nonmetallic Sheathed Cable Connector


    • 2632

      Service Entrance Cable Connector


    • 2854

      Service Entrance Cable Connector


    • 2864

      Nonmetallic Sheathed Cable Connector


    • 56

      Service Entrance Cable Connector


    • 56-R

      Service Entrance Cable Connector


    • 662-DC2

      Nonmetallic Sheathed Cable Connector


    • 672-DC2

      Nonmetallic Sheathed Cable Connector


    • 8403

      Service Entrance Cable Connector


    • 843

      Service Entrance Cable Connector


    • 843S

      Service Entrance Cable Connector


    • 8472


    • 953

      Nonmetallic Sheathed Cable Connector


    • 973

      Service Entrance Cable Connector


    • C-1001-R

      Nonmetallic Sheathed Cable Connector


    • L-105

      Nonmetallic Sheathed Cable Connector


    • NC 203

      Nonmetallic Sheathed Cable Connector


    • NC303

      Nonmetallic Sheathed Cable Connector


    • RX-100


    • SC2

      Service Entrance Cable Connector


    • TA-100

      Service Entrance Cable Connector

* All prices subject to change.

We Also Carry